Beli pompa air manual dragon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  2. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  3. Dragon Sapu Taiwan (Plastic Broom)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp20.900

    Dragon Sapu Taiwan (Plastic Broom)
    Deskripsi:
    Sapu Taiwan Warna Dragon- Nyaman Digunakan- Tahan lama.- Sapu mudah dibersihkan.- Sapu mempunyai nylon yang kuat, awet, dan tidak mudah rontok.- Dapat membersihkan dengan efektif, sapu ini mampu menjangkau sudut bagian bawah tempat tidur dan perabot rumah, serta dapat juga digunakan sebagai pembersih sarang laba-laba pada langit-langit rumah.
    atribut:
    • Dimensions Box (mm): 1250x320x275
  4. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  5. INGCO Hand Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp179.900

    INGCO Hand Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    INGCO Hand Pump (50cm) // Pompa Angin Manual Tangan Ban Sepeda Bola Mainan BerdiriHead fits Schrader, Presta,Dunlopplastic handleHigh pressure durable hoseSteel tubePlastic base
    atribut:
    • Size (mm): 43.5x500
  6. ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    Mulai

    Rp569.900

    ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    Deskripsi:
    S804PV-SP5 High Performance MCBThe S804PV-SP5 is a 4-pole High Performance Circuit breaker for photovoltaics (DC), with cage terminal and a rated current of 5 A. It is a current limiting device with a maximum breaking capacity of 5kA at 1500V. It can be used for voltages up to 1500V DC.
  7. Mitsubishi Electric AC operated electromagnetic contactor SN series
    Mulai

    Rp3.199.900

    Mitsubishi Electric AC operated electromagnetic contactor SN series
    atribut:
    • Contact Configuration: [Enabled] [Main contact (standard)] 3a, [Auxiliary contact (special)] -, [Auxiliary contact (standard)] -
    • Electrical Durability: [AC-1 class] 500,000 times, [AC-3 class (domestic rating)] 1 million times, [DC1 class] - 10,000 times, [DC2, DC4 class] - 10,000 times
    • Feature: [Operating coil] [Power consumption [W]] 4.3, [Operating voltage type] AC, [Instantaneous input [VA]] 110, [Continuous input [VA]] 13
    • Function: [Charging part protection cover] None, [Operation coil surge absorption] None, [Wiring streamlining terminal] None
    • Mechanical Durability: 5 million times
    • Minimum load: [Main contact (level)] 48V 200mA, [Auxiliary contact (level)] -
    • Rated Insulation Voltage (V): 690
    • Terminal Screw Size: [Main circuit (power supply side)] M5, [Main circuit (load side)] M5, [Operation coil] M3.5, [Auxiliary circuit] -
    • Type of Sign: Screw, DIN rail
  8. REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp41.900

    REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
  9. Dragon Pel Lantai P 15 (Floor Mop)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp23.900

    Dragon Pel Lantai P 15 (Floor Mop)
    Deskripsi:
    Mop Pel P15 Sumbu DragonPel rumah dengan tampilan simple, menarik dan bermutu tinggi dengan menggunakan bahan-bahan terbaik dan eco friendlyDijual 1 Set : Kepala pel + Gagang panjangSpesifikasi :- Panjang Gagang Pel(besi) Standard 110 Cm (Warna abu-abu garis)- Bahan Sumbu Terbaik- Daya Serap Tinggi- Gampang Dijemur- Tahan Lama
    atribut:
    • Dimensions Box (mm): 1160x400x335
    • Handle Length (cm): 110
    • Color: White
  10. TEKIRO Bit Socket Spark Plug (Mata Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    TEKIRO Bit Socket Spark Plug (Mata Sock)
    Deskripsi:
    TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mm
    atribut:
    • Dimension 1 (mm): 65
  11. TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp36.900

    TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Applicable Fluid: Kerosene, light oil, water
    • Discharge Rate (L/minute): 6.7
    • Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
    • Hose Length (mm): 545
    • Hose size (mm): 20
    • Overall Length (mm): 517
  12. HAMMER CASTER Wheel (Nylon Wheel) 429S-N
    Mulai

    Rp119.900

    HAMMER CASTER Wheel (Nylon Wheel) 429S-N
    atribut:
    • Conformity Number: S, SR, SA, SK, SKR, 400 S, 400 SR, 400 SRP, 413, 419 S
    • Material (Wheel): Nylon integral wheel (with resin bush)
Daftar Harga pompa air manual dragon Terbaru October 2026
ALDO Pump Dragon (Pompa Air Manual)Rp529.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
Dragon Sapu Taiwan (Plastic Broom)Rp20.900
Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp339.900
EMC One Touch-in Fitting ZPG Series (Sambungan Lurus)Rp6.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
INGCO Hand Manual Air Pump (Pompa Angin Manual)Rp179.900
ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)Rp569.900
Mitsubishi Electric AC operated electromagnetic contactor SN seriesRp3.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)